This item is Discontinued.

Adc Laryngoscope Kit, Miller - Disposable, #0-3 4089DN

Laryngoscope Kit, Miller - Disposable, #0-3 (Discontinued)

  • Mfr # 4089DN
  • Zoro # G7907003
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4089DN
Zoro #
G7907003
UPC #
634782074159
Country of Origin
Taiwan, Province of China

Description

The most cost effective Disposable Laryngoscope sets on the market.


Satin Disposable Laryngoscope Sets feature:


Disposable Macintosh set features:


  • 3 Disposable Macintosh blades - 1 of each blade size (Sizes 2, 3, 4)

  • 3 sure-grip LED disposable "C" cell size battery handles with three "AAA" batteries (included)

  • Fully compatible with all major brands of laryngoscopes conforming to ASTM F965 or ISO 7376


Disposable Miller set features:


  • 4 Disposable Miller blades - 1 of each blade size (Sizes 0, 1, 2, 3)

  • 4 sure-grip LED disposable "C" cell size batery handles with three "AAA"batteries (included)

  • Fully compatible with all major brands of laryngoscopes conforming to ASTM F965 or ISO 7376


Disposable blades feature:


  • Polycarbonate construction

  • Fiberoptic light transmission provides cool, obstruction free viewing


Fiberoptic Handles feature:


  • LED light source provides brighter, whiter light

  • Ribbed ABS handle for a positive grip

  • Color coded green to signify compatibility ONLY with fiberoptic blades

  • LED disposable “C” cell sized battery handle, uses 3 “AAA” batteries (included)

  • Zippered carry case holds both blades and battery handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.