This item is Discontinued.

Adc METALITE II Penlight - White 353W

METALITE II Penlight - White (Discontinued)

  • Mfr # 353W
  • Zoro # G7898761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
353W
Zoro #
G7898761
UPC #
634782075866
Country of Origin
China

Description

The newest addition to our Metalite brand of reusable diagnostic penlights.


The Metalite II 353 features:


  • Aluminum housing for lightweight comfort

  • LED lamp for bright white illumination

  • Locking push-toggle activated

  • Pocket clip for convenience

  • Measures 51⁄4" long by 1/2" diameter

  • Two AAA batteries included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.