This item is Discontinued.

Adc Platinum Multifrequency Scope - Adult-27", Navy 600N

Platinum Multifrequency Scope - Adult-27", Navy (Discontinued)

  • Mfr # 600N
  • Zoro # G2249603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600N
Zoro #
G2249603
UPC #
634782041755
Country of Origin
Taiwan, Province of China

Description

AFD Technology and a sculpted chestpiece make this the ultimate acoustic stethoscope.


The Adscope® 600 series features:


  • ADC’s AFD technology provides the acoustic response of a traditional bell and diaphragm in a convenient one-sided chestpiece

  • Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency

  • Sculpted chestpiece precisely CNC machined to exacting tolerances from surgical stainless steel for outstanding performance, rugged durability, and impressive ergonomics

  • Non-chill diaphragm retaining rim for patient comfort

  • Cardiology headset with large-bore stainless-steel binaurals are fixed at 15° angle to maximize comfort and acoustic seal (tactical model with black anodized aluminum binaurals)

  • Bi-lumen (dual bore) 19" PVC tubing is soft and flexible and has been made without phthalates since 2014

  • Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal

  • Accessory kit includes two spare pairs of Adsoft Plus eartips

  • Scope ID tag included

  • Weighs 7.15 oz. (203 g)

  • Overall length 27"

  • Assembled, inspected, and packaged in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.