This item is Discontinued.

Adc Pocket Pal II Kit - Navy 116N

Pocket Pal II Kit - Navy (Discontinued)

  • Mfr # 116N
  • Zoro # G200477890
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116N
Zoro #
G200477890
UPC #
634782000660
Country of Origin
Indonesia

Description

Our Pocket Pal organizer loaded with 3 of nursing's most indispensable instruments.


Pocket Pal II Kit features:


  • Washable 420D white nylon pocket organizer sewn with nylon thread

  • 5 slide-in and one covered pocket in front, one full-width slide-in pocket in rear

  • Handy key ring

  • Hook and Loop snap closures in choice of 6 vibrant colors

  • Measures 6 1/4" x 4 3/4" x 1/4", Weighs 1 oz.

  • Pocket Pal II (216)

  • 5 1/2" Lister Bandage Scissor

  • 3 color pen (392)

  • Adlite Disposable Penlight

  • Standard orders ship in polybag. Optional retail packaging (see photos) also available for a slight upcharge; add a “Q” to the item number when ordering.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.