This item is Discontinued.

Adc Pocket Pal II Organizer - Navy 216N

Pocket Pal II Organizer - Navy (Discontinued)

  • Mfr # 216N
  • Zoro # G900478166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
216N
Zoro #
G900478166
UPC #
634782000998
Country of Origin
Indonesia

Description

An indispensable uniform accessory that combines fashion with function.


The 216 Series features:


  • Washable 420D white nylon pocket organizer sewn with nylon thread

  • 5 slide-in and one covered pocket in front, one full-width slide-in pocket in rear

  • Handy key ring

  • Hook and Loop snap closures in choice of 6 vibrant colors

  • Measures 6 1/4" x 4 3/4" x 1/4", Weighs 1 oz

  • Standard orders ship in polybag. Optional retail packaging (see photos) also available for a slight upcharge; add a “Q” to the item number when ordering.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.