This item is Discontinued.

Adc Pro's Combo 768/670 Kit - Adult, Black, LF 768-670-11ABK

Pro's Combo 768/670 Kit - Adult, Black, LF (Discontinued)

  • Mfr # 768-670-11ABK
  • Zoro # G2277192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
768-670-11ABK
Zoro #
G2277192
UPC #
634782067274
Country of Origin
China

Description

A professional kit that combines our best selling 768 series pocket aneroid and Proscope 670 dual head stethoscope in a color-matched oversized carry case.


Pro’s Combo II Dual Head 768-670 series includes:


  • Combines ADC's ProsphygTM 768 with a ProscopeTM 670 and deluxe carry case

  • Contemporary black enamel 300mmHg manometer

  • Adcuff calibrated nylon cuff with proprietary Size Guide marking system prevents mis-cuffing

  • Chrome-plated deflation valve

  • Complete aneroid, matching case, and color-matched dualhead stethoscope

  • Extra large, color-matched, dual pocket carry case, measures 9” x 5” x 2”

  • Not made with natural rubber latex

  • Assembled, inspected, and packaged in the U.S.A. from foreign components

  • Meets or exceeds ANSI/AAMI/ISO 81060-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.