This item is Discontinued.

Adc Pro's Combo 788/641 Kit - Adult, Teal, LF 788-641-11ATL

Pro's Combo 788/641 Kit - Adult, Teal, LF (Discontinued)

  • Mfr # 788-641-11ATL
  • Zoro # G2278233
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
788-641-11ATL
Zoro #
G2278233
UPC #
634782068011
Country of Origin
China

Description

The ideal kit for the demanding pre-hospital professional or medical student combines our best selling palm aneroid and Sprague stethoscope.


The 788-641 series features:


  • The 788 palm style sphygmomanometer and color coordinated matching professional Adscope 641 Sprague

  • 804 gauge with integral bulb not made with natural rubber latex and trigger style air release valve for one-hand convenience

  • Precision crafted 300mmHg Japanese engineered movement tested to 50,000 cycles

  • Adcuff nylon cuff with ADC’s proprietary Size Guide marking system

  • Quick release luer slip connector

  • Extra large, color-matched dual pocket carry case (measures 9” x 5” x 2”)

  • Ideal for nurses, PA’s, and EMT’s

  • Assembled, inspected, and packaged in the U.S.A. from foreign components

  • Meets or exceeds ANSI/AAMI/ISO 81060-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.