This item is Discontinued.

Adc Pro's Combo IV Fanny Pack Kit - Adult, Navy, LF 769-641-11AN

Pro's Combo IV Fanny Pack Kit - Adult, Navy, LF (Discontinued)

  • Mfr # 769-641-11AN
  • Zoro # G2244268
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
769-641-11AN
Zoro #
G2244268
UPC #
634782067519
Country of Origin
China

Description

A remarkable kit for the mobile professional that combines our best selling 760 series aneroid, ADSCOPE Sprague; legendary Medicut shears; and Adlite penlight in a color coordinated, heavy-duty multi-compartment nylon fanny pack.


The 769-641 series features:


  • Combines ADC's Prosphyg 760 with an Adscope Sprague 641, Medicutshear, and Adlite penlight

  • Premium aneroid manometer with black enamel finish that exceeds ANSI/AAMI/ISO 81060-1 specifications for accuracy and is backed by a 20 year calibration warranty

  • Adcuff nylon cuff with ADC’s proprietary Size Guide marking system prevents mis-cuffing. Color matched to the scope and case

  • Color coordinated matching professional Adscope 641 Sprague type stethoscope with ADC proprietary valve mechanism and gasket sealed system

  • Color coordinated Medicut 71/4” shears with one serrated edge

  • Adlite disposable diagnostic penlight

  • Color-matched 600 denier nylon fanny pack with 3 zippered compartments, 2 interior mesh pockets, and elastic retaining straps. Measures 10 1/4” x 6” x 3”, fits waists 20” - 56”

  • Not made with natural rubber latex

  • Five year quality performance guarantee on Sprague, 20 year calibration warranty, and three year warranty on Adcuff inflation system

  • Assembled, inspected, and packaged in the U.S.A. from foreign components

  • Meets or exceeds ANSI/AAMI/ISO 81060-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.