This item is Discontinued.

Adc PROSCOPE Bowles Scope - 31.5", Black 662

PROSCOPE Bowles Scope - 31.5", Black (Discontinued)

  • Mfr # 662
  • Zoro # G2278574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
662
Zoro #
G2278574
UPC #
634782006129
Country of Origin
China

Description

Our traditional Bowles stethoscope provides outstanding performance.


The 662 Bowles scope features:


  • Chrome-plated zinc diaphragm-only chestpiece (1.7" diameter) with traditional raised stem design

  • Black tubing only, made without phthalates

  • Weighs 2.7 oz. (77g)

  • Overall length 31.5" (80cm)

  • Inspected and packaged in the U.S.A.

  • Standard orders ship in box. Optional retail packaging also available for a slight upcharge; add a “Q” to the item number when ordering.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.