
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5215
Zoro #
G400688959
UPC #
634782053420
Country of Origin
Pakistan
Description
Full featured 2.5v set with 5 different instruments in a fitted case.
The complete set features:
- Bayonet locking mounts for each instrument head to allow secure connection to the battery handle
- "C" cell powered, satin finish battery handle with knurled finish
- Rheostatic on/off switch
- Complete in zippered case with fitted insert that is scuff and scratch resistant and cleans easily
- Weighs 23 1/2 oz
- Inspected, Assembled, and Packaged in the U.S.A. from foreign components
- Batteries NOT included
Otoscope features:
- Chrome-plated Otoscope head with removable 3x magnifying lens, and insufflator fitting
- Auto-clavable, polypropylene ear specula in 2.5mm, 3.5mm, and 4.5mm sizes
- Adapter to allow use with Welch Allyn or compatible disposable specula
- Nasal speculum adapter with manual screw opening for instrumentation connects to the otoscope head
- Welch Allyn disposable polypropylene ear specula in 2.75mm and 4.25mm sizes are convenient, safe, and economical
Ophthalmoscope features:
- Ophthalmoscope head with lens wheel featuring 24 corrective lenses from –25 to +40 diopters
- Meets or exceeds ISO 10942, ISO 15004-1, and ISO 15004-2
Bent Arm Illuminator features:
- Chrome-plated bent arm larynx and nasopharynx illuminator for lighting the oral cavity and pharyngeal area
- One 3.0mm and one 4.0mm mirror with integral tongue depressor holder that attaches to the illuminator
- One tongue depressor attachment for the illuminator
- One disposable tongue depressor adapter for the illuminator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.