This item is Discontinued.

Adc PROSCOPE Disposable Scope - 32", Yellow 664Y

PROSCOPE Disposable Scope - 32", Yellow (Discontinued)

  • Mfr # 664Y
  • Zoro # G2244240
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
664Y
Zoro #
G2244240
UPC #
634782051495
Country of Origin
China

Description

A hybrid scope that combines a disposable chestpiece with traditional lightweight aluminum alloy headset.


The Proscope 664 series features:


  • Diaphragm-only, disposable ABS chestpiece with non-chill rim for patient comfort

  • 22” PVC Y-tubing

  • Aluminum binaurals

  • May be ETO sterilized

  • Weighs 2.5 oz, overall length 32”

  • Individually polybagged, 10 per carton, 5 cartons (50 scopes) per case

  • Made without phthalates or natural rubber latex

  • Made in China

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.