This item is Discontinued.

Adc PROSCOPE Infant Scope - 31", Neon Orange 676NO

PROSCOPE Infant Scope - 31", Neon Orange (Discontinued)

  • Mfr # 676NO
  • Zoro # G2255763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
676NO
Zoro #
G2255763
UPC #
634782007089
Country of Origin
China

Description

A Proscope stethoscope for the smallest patients.


The Proscope 676 series features:


  • Chrome-plated zinc combination chestpiece with 20mm diaphragm and bell

  • Slip on gray non-chill bell ring for patient comfort

  • Adjustable aluminum binaurals with PVC eartips

  • Flexible 21" PVC tubing is made without phthalates

  • Choice of 20 tubing colors

  • Weighs 2.6 oz. (75g)

  • Overall length 31" (78.5cm)

  • Inspected and packaged in the U.S.A.

  • Standard orders ship in box. Optional retail packaging also available for a slight upcharge; add a “Q” to the item number when ordering

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.