This item is Discontinued.

Adc PROSCOPE Pediatric Scope - 31.5", Black - Disposable Packaging 675BKQ

PROSCOPE Pediatric Scope - 31.5", Black - Disposable Packaging (Discontinued)

  • Mfr # 675BKQ
  • Zoro # G2275418
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
675BKQ
Zoro #
G2275418
UPC #
634782021948
Country of Origin
China

Description

The Proscope SPU Pediatric Dual Head Stethoscope cost effective enough for single patient use.


The Proscope SPU 675 features:


  • Combination diaphragm/bell chestpiece for wide frequency response

  • Lightweight aluminum chestpiece and headset

  • Non-chill diaphragm and bell rim for patient comfort

  • Diaphragm diameter 1 1/2", bell diameter 1"

  • Proprietary diaphragm enhances acoustic response

  • Adjustable headset with PVC eartips

  • Flexible 22" PVC tubing

  • Black tubing only

  • Weighs 2.7 oz. (76g)

  • Overall length 31.5" (80cm)

  • Fully Assembled

  • Packaged in polybag, 10/ctn, 5 ctns (50)/case

  • Made in China

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.