This item is Discontinued.

Adc PROSCOPE Pediatric Scope - 31.5", Burgundy 675BD

PROSCOPE Pediatric Scope - 31.5", Burgundy (Discontinued)

  • Mfr # 675BD
  • Zoro # G2276964
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
675BD
Zoro #
G2276964
UPC #
634782006594
Country of Origin
China

Description

Pediatric version of our popular Proscope Dual-Head stethoscope.


Proscope 675, Pediatric Dual-Head Scope features:


  • Lightweight aluminum combination chestpiece with 1.4" diaphragm and 1" non-chill bell & rim

  • Adjustable aluminum binaurals with PVC eartips

  • Flexible 21" PVC tubing is made without phthalates

  • Choice of 20 tubing colors

  • Weighs 2.6 oz. (75g)

  • Overall length 31 1/2" (80cm)

  • Inspected and packaged in the U.S.A.

  • Standard orders ship in box. Optional retail packaging also available for a slight upcharge; add a “Q” to the item number when ordering

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.