This item is Discontinued.

Adc PROSCOPE SPU Nurse Scope - 31.5", Black 660BKH

PROSCOPE SPU Nurse Scope - 31.5", Black (Discontinued)

  • Mfr # 660BKH
  • Zoro # G2259430
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
660BKH
Zoro #
G2259430
UPC #
634782024185
Country of Origin
China

Description

The Proscope SPU Single Head Stethoscope cost effective enough for single patient use.


The Proscope SPU 660 features:


  • Diaphragm only chestpiece design

  • Lightweight aluminum chestpiece and headset

  • Non-chill diaphragm rim

  • Diaphragm diameter 1 3⁄4”

  • Proprietary diaphragm enhances acoustic response

  • Adjustable headset with PVC eartips

  • Flexible 22" PVC tubing

  • Choice of 5 tubing colors

  • Weighs just 2.5 oz. (70g)

  • Overall length 31.5" (80cm)

  • Fully Assembled

  • Packaged in polybag, 10/ctn, 5 ctns (50)/case

  • Made in China

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.