This item is Discontinued.

Adc PROSCOPE Teaching Scope - 44.5", Adult, Black 661

PROSCOPE Teaching Scope - 44.5", Adult, Black (Discontinued)

  • Mfr # 661
  • Zoro # G2270524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
661
Zoro #
G2270524
UPC #
634782006112
Country of Origin
China

Description

A Proscope Single Head that allows student and instructor to listen simultaneously.


The Proscope Teaching Scope features


  • Diaphragm only (Nurse type) Proscope chestpiece

  • Two sets of adjustable aluminum binaurals

  • Two sets of flexible 22" and one straight 10" length of black PVC tubing, made without phthalates

  • Weighs 4.5 oz.

  • Overall length 44.5"

  • Inspected and packaged in the U.S.A.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.