
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
104BKE
Zoro #
G3966091
UPC #
634782041649
Country of Origin
Indonesia
Description
The 104 holster set includes all of the essential tools needed by the First Responder.
The Responder features:
- Super tough water repellent 600D nylon
- Lined with 8mm of cushioning foam
- Conforming lightweight configuration for wearing comfort
- Sewn with heavy nylon thread for durability
- Snap open belt loop reinforced with hook & loop adhesive
- Accommodates belts up to 2 1/2" wide
- 2 deep slide-in pockets in back
- 3 slide-in pockets beneath covered flap in front
- Measures 7 1/4" x 5" x 1/2"
- Weighs 2 oz.
The Responder set includes:
- Responder Holster (#204BK)
- 5 1/2" Kelly Straight Forceps (#310)
- 7 1/4" Medicut Shear (#320B)
- Adlite Disposable Penlight (#356W)
- 4 1/2" Lister Bandage Scissor (#300)
- Puma 2002 (#373)
- Adult Hook & Loop Tourniquet (#340)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.