
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
115BK
Zoro #
G3963413
UPC #
634782000349
Country of Origin
Indonesia
Description
An ultracompact horizontally worn kit with 3 of the most popular instruments for EMS.
The Responder Jr. features:
- Supertough water repellent 600D nylon
- Lined with 8mm of cushioning foam
- Sewn with heavy nylon thread for durability
- Snap open belt loop reinforced with Hook & Loop adhesive
- 1 deep slide-in pocket in back
- 2 half-width slide-in pockets in front
- Hook & Loop restraining strap secures scissors
- Accommodates belts up to 2 1/2”
- The 215 measures 2 3/4" x 6" x 1/2"
- Weighs 1 1/2 oz.
The Responder Jr. set includes:
- Responder Jr. Holster (#205BK or #215BK)
- 7 1/4" Medicut Shear (#320B)
- 5 1/2" Kelly Straight Forceps (#310)
- Adlite Disposable Penlight (#356W)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.