This item is Discontinued.

Adc Satin Laryngo Set-Mil-FO - 0-4 4089F

Satin Laryngo Set-Mil-FO - 0-4 (Discontinued)

  • Mfr # 4089F
  • Zoro # G7906839
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4089F
Zoro #
G7906839
UPC #
634782002442
Country of Origin
Pakistan

Description

Full assortment of Fiberoptic Laryngoscope Blades and Handles in a fitted case.


Satin Fiberoptic Laryngoscope Sets feature:


Macintosh Fiberoptic set features:


  • Four blades (#1, 2, 3, 4) and 2 handles (“C” and “AA”) in foam lined fitted case

  • Fully compatible with all major brands of laryngoscopes conforming to ASTM F965 or ISO 7376


Miller Fiberoptic set features:


  • Five blades (#0, 1, 2, 3, 4) and 2 handles (“C” and “AA”) in foam lined fitted case

  • Fully compatible with all major brands of laryngoscopes conforming to ASTM F965 or ISO 7376


Fiberoptic Blades Feature:


  • Stainless steel construction with Satin non-glare finish

  • Fiberoptic light transmission provides cool, obstruction free viewing

  • 2.5v Halogen illumination for true tissue color and long lasting lamp performance

  • Removable light pipe facilitates cleaning and service

  • Color coded green to signify compatibility ONLY with fiberoptic handle


Fiberoptic Handles Feature:


  • Light source in handle simplifies blade cleaning, allows for use of brighter, whiter light

  • Satin chrome-plated brass handles with a knurled finish for a positive grip

  • Color coded green to signify compatibility ONLY with fiberoptic blades

  • Available in traditional “C”, “AA”, and stubby (“AA”)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.