
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1024BK
Zoro #
G3966134
UPC #
634782036102
Country of Origin
Indonesia
Description
A heavy duty, padded multi-compartment medical nylon bag to protect your most valuable medical equipment.
The Medical Bag features:
- A multi-pocketed, heavy-duty nylon medical bag
- 8mm foam padded bottom
- Double zipper opening for main compartment
- Two interior zippered pockets 6 1/2" x 4"
- Adjustable, removable webbed shoulder strap and two contoured handles for easy carrying
- 11 interior gusseted pockets of varying sizes
- Back file folder pocket 13 3/4" x 7"
- Front zippered pocket measures 7 1/2" x 9 1/2" x 2"
- Measures 14" x 9 1/2" x 6" (closed)
- Weighs 1 lb
Note: Items shown in photo are not included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.