This item is Discontinued.

Adc UFF Convertible Bladder - Adult, LF 815-11A

UFF Convertible Bladder - Adult, LF (Discontinued)

  • Mfr # 815-11A
  • Zoro # G2246830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
815-11A
Zoro #
G2246830
UPC #
634782070755
Country of Origin
China

Description

ADC's revolutionary convertible bladder can be configured for single or two tube use. Not made with natural rubber latex.

ADCUFF Convertible Bladders

  • Specially formulated material mirrors the tensile properties of latex with improved environmental performance
  • RF welds tested to 50,000 cycles
  • Extruded PVC tubing in 55cm length
  • 100% leak tested at factory, randomly tested in our NY facility
  • Not made with natural rubber latex
  • Size and model number printed on bladder
  • Individually boxed
  • Three Year Warranty
  • Meets or exceeds ANSI/AAMI/ISO 81060-1
  • Luer connectors not included

Using the convertible bladder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.