This item is Discontinued.

Adc UFF Convertible Bladder - Infant, LF 815-7I

UFF Convertible Bladder - Infant, LF (Discontinued)

  • Mfr # 815-7I
  • Zoro # G2245500
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
815-7I
Zoro #
G2245500
UPC #
634782070786
Country of Origin
China

Description

ADC's revolutionary convertible bladder can be configured for single or two tube use. Not made with natural rubber latex.


ADCUFF Convertible Bladders


  • Specially formulated material mirrors the tensile properties of latex with improved environmental performance

  • RF welds tested to 50,000 cycles

  • Extruded PVC tubing in 55cm length

  • 100% leak tested at factory, randomly tested in our NY facility

  • Not made with natural rubber latex

  • Size and model number printed on bladder

  • Individually boxed

  • Three Year Warranty

  • Meets or exceeds ANSI/AAMI/ISO 81060-1

  • Luer connectors not included


Using the convertible bladder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.