This item is Discontinued.

Adc UFF Inflation System - Bariatric, Burgundy, LF 865-12BXBD

UFF Inflation System - Bariatric, Burgundy, LF (Discontinued)

  • Mfr # 865-12BXBD
  • Zoro # G2259683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
865-12BXBD
Zoro #
G2259683
UPC #
634782076252
Country of Origin
China

Description

Our specially designed Bariatric Adcuff designed for use with most manual sphygmomanometers.
Our Bariatric cuff provides a cost-effective solution to the challenges of measuring blood pressure on severely obese or bariatric patients. In many cases large adult cuffs are too small, while thigh cuffs are too wide to fit on the upper arm on all but the tallest patients. Measurement is further complicated by the conical shape of a bariatric patient’s upper arm, making it virtually impossible to obtain a proper fit. One solution -- measurement on the forearm -- is tricky at best and many practitioners don’t have the training or experience with this technique.
The Bariatric Adcuff solves all of these problems by allowing manual measurement on the upper arm in patients with a limb circumference from 44-66cm. The Bariatric Adcuff provides the limb range of our thigh cuff with the narrower width of our large adult cuff. Its radically curved shape allows for a snug fit on even the most conically shaped upper arms.


The Bariatric Adcuff features:


  • ADC’s exclusive Adcuff nylon cuff featuring the Size Guide marking system

  • Custom-sized inflation bladder with one 50cm and one 25cm tube (not made from natural rubber latex)

  • Curved design provides a better fit on conically shaped bariatric arms

  • Fits limbs with a circumference of 44cm to 66cm

  • Adflow oversized bulb and valve (#872LN) with filter screen protection allows for faster inflation of the larger cuff

  • For use with most aneroid or mercurial blood pressure instruments (not for use with NIBP unless they offer a manual mode, such as our ADView 2 or e-sphyg 2)

  • Luer Connector (#891F) included with inflation system (865 series)

  • Three-year warranty

  • Meets or exceeds ANSI/AAMI/ISO 81060-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.