
UFF Inflation System - Small Adult, Puzzle Pieces, LF (Discontinued)
- Mfr # 865-10SAPP
- Zoro # G2252403
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
865-10SAPP
Zoro #
G2252403
UPC #
634782075514
Country of Origin
China
Description
For use with most clock aneroids and mercurial instruments.
Adcuff Inflation Systems features:
- Includes ADC’s exclusive Adcuff nylon cuff (#830 series) featuring the Size Guide marking system
- Inflation bladder with one 50cm tube and one 25cm tube (#815 series) not made with natural rubber latex
- Adflow bulb and valve (#872N) with filter screen protection
- For use with most aneroid or mercurial blood pressure instruments
- Available in 6 sizes
- Adult size available in 12 colors
- Individually boxed
- Three Year Warranty
- Luer Connector (#891F) included
- Meets or exceeds ANSI/AAMI/ISO 81060-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.