
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
360
Zoro #
G4028400
UPC #
634782001773
Country of Origin
China
Description
The only punch specially designed to shatter tempered auto window glass for extrication.
features:
- 40% more punching power (minimum 26 lbs.)
- Specially hardened replaceable steel tip tempered to a Rockwell hardness of C60 resists dulling
- Force is adjustable by twisting rear cap for precise control
- Lightweight corrosion resistant aluminum barrel has a knurled finish for positive grip
- Removable pen-type pocket clip
- Length 5”, diameter 5/8”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.