Zoro Homepage

Designer Series UV Hydro Class C Cover - 23ft 1in to 26ft

  • Mfr # 94813

  • Zoro # G215568668


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Depth
21 in
Color
Gray
Material
Polypropylene
Length
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94813
Zoro #
G215568668
UPC #
194092067956
Country of Origin
China

Dimensions

Depth
21 in
Length
23.5 in

Details

Color
Gray
Material
Polypropylene

Description

Protect your RV with ADCO's Designer Series SFS AquaShed RV Cover. Designed for moderate climates with high moisture. Features triple layer SFS AquaShed top panel and triple layer designer polypropylene sides with a contemporary aesthetic unique to ADCO. Significantly reduces premature aging of RV and helps maintain resale value. Keeps Roof clean to reduce black-streaks from forming on sides of RV. Reduces need for washing, waxing and roof treatments. Protection against harmful UV rays that can cause unwanted cracking and fading on your RV. Multiple Passenger-side zipper entry doors for easy covered access. Reinforcements throughout cover significantly reduce snags and tears. Reinforced Buckles, Flaps and Straps resist rip-out. Built-in Vents allow air to escape the cover in moderate winds. Roof fabric partially extends down the front, back and sides of the cover for extra protection. Front, rear and bottom buckle cinching system removes slack and prevents billowing. Color is Gray on Top with Gray Sides. Includes: Storage bag. Ladder Cap to prevent contact with cover. Extra adhesive reinforcement material. Weighted buckle toss-under for easy installation. Why SFS AquaShed? Multi-layer composition includes microporous film that repels water but allows air to penetrate. Soft to the touch yet durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.