This item is Discontinued.

Adco Products Tyvek Plus Wind RV Cover, Gray, 26'1" - 28'6" 34844

Tyvek Plus Wind RV Cover, Gray, 26'1" - 28'6" (Discontinued)

  • Mfr # 34844
  • Zoro # G900689111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34844
Zoro #
G900689111
UPC #
-
Country of Origin
United States

Description

FeaturesProtect your Travel Trailer with ADCO's Designer Series DuPont Tyvek Plus Wind RV Cover. ; Designed for all climates. ; Features triple layer DuPont Tyvek top panel and triple layer designer polypropylene sides with a contemporary aesthetic unique to ADCO. ; Significantly reduces premature aging of RV and helps maintain resale value. ; Keeps Roof clean to reduce black-streaks from forming on sides of RV. ; Reduces need for washing, waxing and roof treatments.; 100% Breathable to prevent mold and mildew. ; Protection against harmful UV rays that can cause unwanted cracking and fading on your RV. ; Slip-seam strap system allows cover to conform to the shape of the RV and minimizes wind impact to cover. ; Multiple Passenger-side zipper entry doors for easy covered access. ; Extra reinforcements throughout cover significantly reduce snags & tears. ; Reinforced Buckles, Flaps and Straps resist rip-out. ; Built-in Vents allow air to escape the cover in moderate winds. ; Roof fabric partially extends down the front, back and sides of the cover for extra protection. ; Front, rear and bottom buckle cinching system removes slack and prevents billowing. ; Color is White on Top with Gray Sides. ; Includes:​4 travel tyre gards.; Rain gutter spout protectors to prevent cover puncture ; Storage bag. ; Ladder Cap to prevent contact with cover. ; Extra adhesive reinforcement material. ; Weighted buckle toss-under for easy installation. Why DuPont TyvekEffectively blocks 99.8% of the sun's damaging UV rays that can fade interior and exterior surfaces; Keeps your recreational vehicle cooler during warm weather by reflection sunlight.; Provides superior water resistance, while allowing moisture to escape.; Resists acid rain, bird droppings, tree sap and other forms of environmental pollution to keep your RV clean.; Holds out more than 98% of dirt and dust particles that can scratch and damage your RV's surface.How to Buy the Best fitting Cover for your Travel TrailerMeasure from the longest two points including bumpers and ladder but excluding hitch to determine proper size needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.