Zoro Homepage

Work Platform Base Unit, Stackable, Plastic

  • Mfr # A4824B

  • Zoro # G1571123


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Work Platform Item
Stackable Platform
For Use With
2KUW2, 2KUW5, 42VL69
Platform Height
2 7/8 in
Overall Length
48 in
Overall Height
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4824B
Zoro #
G1571123
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
2 7/8 in
Overall Length
48 in
Overall Height
2.9 in
Overall Width
24 in
Platform Depth
48 in
Platform Width
24 in
Base Depth
48 in
Bottom Width
24 in
Base Width
24"
Base Length
48"

Details

Item
Work Platform Base
Work Platform Item
Stackable Platform
For Use With
2KUW2, 2KUW5, 42VL69
Material
HDPE
Color
Black
Load Capacity
250 lb
Handrails Included
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Step Tread
Perforated
Includes
Rubber Feet
Number of Steps
1
Ladder Tread
Perforated
Finish
Unfinished
Platform Style
Stackable
Series
Add-A-Level
Weight
15 lb
Product Type
Base Unit
Tread Type
Antifatigue Mat
Stacking
Stackable
Compatible with Manufacturer Model Number
A4824A, M24780
Load Capacity - Maximum
250 lb
Compatible Manufacturer Model Number
A4824A, M24780
Compatible Manufacturer Part Number
A4824A, M24780
Compatible with Manufacturer Model No.
A4824A, M24780
Compatible with Mfr. Model No.
A4824A, M24780
For Use with Mfr Model Number
A4824A, M24780
For Use With Mfr. Model Number
A4824A, M24780
Compatible Pump Manufacturer Part Number
A4824A, M24780
Compatible Mfr. Model Number
A4824A, M24780

Description

Work Platform, Base Unit, Overall Length 48 In., Length 4 Ft., Length 48 In., Platform Length 48 In., Overall Width 24 In., Width 2 Ft., Width 24 In., Overall Height 2 7/8 In., Material Molded Plastic, Load Capacity 250 Lb., Color Black, Molded Construction, Use with Stock Number 2KUW1,2KUW3,1DPC9,1DPD3,1DPD4,4DB39, For Use With 2KUW1,2KUW3,1DPC9,1DPD3,1DPD4,4DB39, Includes Rubber Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.