
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-8INCAT6-BE
Zoro #
G9950686
UPC #
821456100485
Country of Origin
Unknown
Dimensions
Length - Patch Cord
8 in
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless
Cable Type
Category 6
Item - Data Cable
Network Cable
Jacket Color
Blue
Features
Unshielded Twisted Pair (UTP)
Shielding
No
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Type
CM
Cable Configuration
Straight-through
Device Supported
Hub, Patch Panel, Switch, Router, Media Converter, Network Device
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Cable Listing
CM
Connector Type on First End
RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.