Zoro Homepage

1000FT NON-TERM CAT6 CU BULK BLUE CBL

  • Mfr # ADD-CAT6BULK1KS-BE

  • Zoro # G810726326


product price: $782.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC); Copper
Cable Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-CAT6BULK1KS-BE
Zoro #
G810726326
UPC #
195285608482
Country of Origin
United States

Dimensions

Cable Length
1000 ft
Wire Size
24 AWG

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC); Copper
Cable Type
Category 6
Package Type
Bulk
Shielded / Unshielded
Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.