Shop ADD-ON
See all product information
Create Account
100FT RJ-45 MALE TO RJ-45 MALE GRAY CAT6 UTP PVC COPPER PATCH CABLE
- Mfr # ADD-100FCAT6-GY
- Zoro # G710726624
product price:Â
$
44.75
/ea
Key Features
Connection 2 Gender
Male
Boot Type
Snagless
Jacket Material
Polyvinyl Chloride
Cable Length
100 ft
Connection 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-100FCAT6-GY
- Zoro #
- G710726624
- UPC #
- 821456750574
- Country of Origin
- United States
- Connection 2 Gender
- Male
- Boot Type
- Snagless
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Connection 1 Gender
- Male
- Connector Type
- Straight
- Wire Gauge
- 24 AWG
- Category - Data Cable
- Category 6
- Material
- Copper
- Color
- Gray
- Shielded / Unshielded
- Unshielded
- Jacket Type
- CM
Dimensions
- Cable Length
- 100 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.