Shop ADD-ON
See all product information
100FT RJ-45 MALE TO RJ-45 MALE STRAIGHT GREEN CAT6A UTP PVC COPPER PAT
Mfr # ADD-100FCAT6A-GN
Zoro # G610726328
original price:Â $57.55 , new price: $54.69 , 4 percent off
new price:Â $54.69
/eaKey Features
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-100FCAT6A-GN
Zoro #
G610726328
UPC #
821456750956
Country of Origin
United States
Dimensions
Cable Length
100 ft
Wire Size
24 AWG
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Green
Cable Jacket Material
Polyvinyl Chloride (PVC); Copper
Cable Type
Category 6a
Shielded / Unshielded
Unshielded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.