Shop ENET
See all product information
Create Account
Cat5E Blue 75 Foot Patch Cable w/ Snagless Molded Boot (Utp)
- Mfr # C5E-BL-75-ENC
- Zoro # G0722910
product price:Â
$
26.15
/ea
Key Features
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Length
75 ft
Cable Type
Category 5e
Features
Booted, Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C5E-BL-75-ENC
- Zoro #
- G0722910
- UPC #
- 849171071255
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 75 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- (1) RJ-45 Network - Male
- End 2 Connection Type
- (1) RJ-45 Network - Male
- Cable Type
- Category 5e
- Features
- Booted, Molded
- Color
- Blue
- Device Supported
- Network Device
- Cable Characteristic
- Patch Cable
- Boot Type
- Snagless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.