Zoro Homepage

100GBE 2XQSFP28 PCIE 4.0 X 16

  • Mfr # MCX516A-CCAT-AO

  • Zoro # G221706436


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Maximum Data Transfer Rate
800-Gbit/s
Width
4 in
Expansion Slot Type
SFP28, QSFP28
Host Interface
PCI Express 4.0 x8
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCX516A-CCAT-AO
Zoro #
G221706436
UPC #
195285812834
Country of Origin
Multiple

Dimensions

Width
4 in
Height
8 in

Details

Maximum Data Transfer Rate
800-Gbit/s
Expansion Slot Type
SFP28, QSFP28
Item
100Gigabit Ethernet Card
Host Interface
PCI Express 4.0 x8
Operating System Compatibility
Windows 7, Windows CE, Windows Vista x64, Windows Server 2008, Windows ME, Windows NT, Windows, Windows Server 2008 x64, Windows Server 2008 R2 x64, Linux 2.6.x, Novell 5.x, Windows 8, SCO UNIX, Windows 98, Novell 6.x, Windows Server 2003 x64, Windows 98 SE, Windows 7 x64, Windows 8 x64, FreeBSD 6.0, Mac OS X 10.4.x Tiger, Windows XP x64, Windows Vista, UnixWare, Windows Server 2008 R2, Mac OS 10.x, Windows 2000, Linux 2.4.x, Windows XP, FreeBSD 5, Windows Server 2003
Fiber Mode Supported
Single-mode, Multi-mode
Maximum Operating Distance
328.08 ft

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.