Shop ADD-ON
See all product information
Create Account
10/100/1000BASE-TXRJ-45 TO 1000BASE-SXLC MMF 850NM 550M POE MINI MEDIA
- Mfr # ADD-GMC-SX-LC-POE-EU
- Zoro # G910729463
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Compatible With
IEEE802.3af
Number of Ports
2
Powered By
AC/DC
Includes
Mini Transceiver/Media Converter 1 x Transceiver
Application
Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-GMC-SX-LC-POE-EU
- Zoro #
- G910729463
- UPC #
- 195285429186
- Country of Origin
- China
- Item
- Transceiver/Media Converter
- Compatible With
- IEEE802.3af
- Number of Ports
- 2
- Powered By
- AC/DC
- Includes
- Mini Transceiver/Media Converter 1 x Transceiver
- Application
- Network
- Number of LC Ports
- 1
- Network Technology
- 10/100/1000Base-TX
- PoE Port Type
- PSE
- Ethernet Technology
- Gigabit Ethernet
- Fiber Mode Supported
- Multi-mode
- Network (RJ-45)
- Yes
- Media Type Supported
- Optical Fiber, Twisted Pair
- Number of PoE (RJ-45) Ports
- 1
- Max. Distance Supported
- 0.55 km
- Product Line
- Mini
- Network Standard
- 10/100/1000Base-TX, 1000Base-SX
- Maximum Distance Supported
- 0.55 km
- Power Source
- AC/DC
Dimensions
- Fiber Optic Cable Wavelength
- 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.