AC Power Supply Module For The ION Platform - 300 W - 120 V AC, 230 V AC
- Mfr # IONPS-A-R1-NA
- Zoro # G014882941
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Lantronix 19-Slot ION Chassis
Standards
UL Listed (UL60950)FCC Class ACISPR Class ACE Mark
Height
3.4 in
Width
8.3 in
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IONPS-A-R1-NA
- Zoro #
- G014882941
- UPC #
- 648177040919
- Country of Origin
- Taiwan, Province of China
- Item
- Power Module
- Compatible With
- Lantronix 19-Slot ION Chassis
- Standards
- UL Listed (UL60950)FCC Class ACISPR Class ACE Mark
- Input Voltage
- 230 V AC, 120 V AC
- Output Voltage
- 12V AC
- Output Power
- 300 W
- Green Environmental Attribute
- Environmentally Friendly
- Environmentally Friendly
- Yes
- Voltage
- 12V AC
- Input Current
- 3.50 A
- Input Frequency
- 50 Hz, 60 Hz
Dimensions
- Height
- 3.4 in
- Width
- 8.3 in
- Depth
- 9 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.