10FT C13 FEMALE TO NEMA 5-15P MALE CABLE

  • Mfr # ADD-515P2C1316AWG10FT

  • Zoro # G510726633


product price:  $21.39
/ea

Key Features

End 1 Connection Type
3-pin IEC 60320 C13 Female
End 2 Connection Type
3-pin NEMA 5-15P Male
Cable Jacket Color
Black
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-515P2C1316AWG10FT
Zoro #
G510726633
UPC #
195285015082
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Power Extension Cord
End 1 Connection Type
3-pin IEC 60320 C13 Female
End 2 Connection Type
3-pin NEMA 5-15P Male
Cable Jacket Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.