Shop ADD-ON
See all product information
Create Account
10FT NEMA L5-20P MALE TO C19 FEMALE INDUSTRIAL GRADE 12 AWG 125V AT 20A PVC SJT
- Mfr # ADD-L520T2C19I12G10FBK
- Zoro # G723563377
product price:Â
$
68.99
/ea
Key Features
Jacket Material
Thermoplastic
Voltage Rating
125 V
Gauge/Conductor
12 ga
Color
Black
Cord Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-L520T2C19I12G10FBK
- Zoro #
- G723563377
- UPC #
- 199278035101
- Country of Origin
- China
- Item
- Standard Power Cord
- Jacket Material
- Thermoplastic
- Voltage Rating
- 125 V
- Gauge/Conductor
- 12 ga
- Color
- Black
Dimensions
- Cord Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.