10FT RJ-45 MALE TO RJ-45 MALE STRAIGHT YELLOW CAT6 SLIM UTP PVC COPPER PATCH
- Mfr # ADD-10FSLCAT6-YW
- Zoro # G410725552
product price:Â
$
12.15
/ea
Key Features
End 1 Connection Type
RJ-45
End 1 Gender
Male
Cable Jacket Color
Yellow
Performance Category
Category 6
Wire Size
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-10FSLCAT6-YW
- Zoro #
- G410725552
- UPC #
- 821456059622
- Country of Origin
- Multiple
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- Yellow
- Performance Category
- Category 6
- End 2 Gender
- Male
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- Fire Rating - Data Cable
- CM
- Cable Jacket Material
- Polyvinyl Chloride
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.