
10Ft Rj-45 M/M Cat6 Green Cu Patch Cbl
Mfr # ADD-15FSLCAT6-BE
Zoro # G9959996
product price: $16.15
/eaKey Features
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
15 ft
Cable Type
Category 6
Wire Size
24 AWG
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-15FSLCAT6-BE
Zoro #
G9959996
UPC #
821456063568
Country of Origin
Unknown
Dimensions
Length - Patch Cord
15 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Clear Claw, Snagless
Cable Type
Category 6
Jacket Color
Blue
Jacket Type
CM
Shielding
No
Material
Copper, Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Item - Data Cable
Network Cable
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Cable Listing
CM
Connector Type on First End
RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector Gender on Second End
Male
Device Supported
Hub, Router, Switch, Media Converter, Network Device, Patch Panel
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.