
10FT RJ-45 M/M CAT6 PINK CU PATCH CBL
Mfr # ADD-10FCAT6S-PK
Zoro # G510725247
product price: $21.89
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-10FCAT6S-PK
Zoro #
G510725247
UPC #
821456740445
Country of Origin
China
Dimensions
Length - Patch Cord
10 ft
Details
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Features
Shielded Twisted Pair (STP), Booted
Color
Pink
Conductor Material
Copper
Solid / Stranded
Stranded
Jacket Material
PVC
Wire Gauge
24 AWG
Cable Configuration
Straight-through
Device Supported
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.