Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10Ft Rj-45 M/M White Cat5E Stp Patch Cbl

  • Mfr # ADD-10FCAT5E-WE

  • Zoro # G9952637


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
10 ft
Jacket Color
White
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-10FCAT5E-WE
Zoro #
G9952637
UPC #
821456109556
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
White
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Material
Polyvinyl Chloride (PVC), Copper
Shielding
No
Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Device Supported
Network Device
Connector Type on First End
RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.