Shop ADD-ON
See all product information
Create Account
Addon 12Ft Rj-45 (Male) To Rj-45 (Male) Straight Booted White Cat6
- Mfr # ADD-12FCAT6-WE
- Zoro # G9544570
product price:Â
$
15.15
/ea
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
12 ft
Jacket Color
White
Features
Unshielded Twisted Pair (UTP)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-12FCAT6-WE
- Zoro #
- G9544570
- UPC #
- 821455858523
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless
- Jacket Color
- White
- Features
- Unshielded Twisted Pair (UTP)
- Shielding
- No
- Material
- Copper, Polyvinyl Chloride (PVC)
- Cable Type
- Category 6
- Jacket Material
- Polyvinyl Chloride (PVC)
- Jacket Type
- CM
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Device Supported
- Hub, Router, Patch Panel, Switch, Network Device, Media Converter
- Connector Type on Second End
- RJ-45 Network - Male
- Cable Characteristic
- Patch Cable
- Connector Type on First End
- RJ-45 Network - Male
- Connector on First End Details
- (1) RJ-45 Network - Male
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Male
- Cable Configuration
- Straight-through
- Cable Listing
- CM
Dimensions
- Length - Patch Cord
- 12 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.