10GBS 4X RJ-45 PORT PCIE 3.0X8 NIC BASED ON XL710

  • Mfr # ADD-PCIE3-4RJ45-10G-V2

  • Zoro # G916265125


product price:  $843.99
/ea
Free Shipping & Returns

Key Features

Host Interface
PCI Express 3.0 x8, RJ-45
Height
8 in
Network (RJ-45)
Yes
Maximum Data Transfer Rate
80-Gbit/s
Maximum Operating Distance
328.08 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ADD-PCIE3-4RJ45-10G-V2
Zoro #
G916265125
UPC #
199278001311
Country of Origin
China

Dimensions

Height
8 in
Width
4 in

Details

Item
10Gigabit Ethernet Card
Host Interface
PCI Express 3.0 x8, RJ-45
Network (RJ-45)
Yes
Maximum Data Transfer Rate
80-Gbit/s
Maximum Operating Distance
328.08 ft
Operating System Compatibility
Windows Server 2012 R2 x64, Windows 8.1 x32, Windows 8 x64, Windows Vista x64, Windows 7 x64, Linux Kernel 2.6.x, Windows Server 2008 x64, Windows 8.1 x64, Windows XP Professional x64, FreeBSD 7.x, Windows 7 x32, Windows Server 2003 x32, Windows Server 2003 x64, Windows Server 2012, Windows 8 x32, Windows Server 2008 x32, Linux Kernel 3.x, Windows Server 2008 R2, Windows XP Professional, Linux Kernel 2.4.x, Windows Small Business Server 2009, Windows Vista x32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.