10GBS DUAL SFP+ PCIE X8 NIC HP COMP
Mfr # 779793-B21-AO
Zoro # G721706110
product price: $673.99
/ea
Free Shipping & Returns
Key Features
Expansion Slot Type
SFP+
Maximum Data Transfer Rate
10-Gbit/s
Includes
10Gigabit Ethernet Card, Half-height Bracket, Full-height Bracket
Height
8 in
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
779793-B21-AO
Zoro #
G721706110
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Width
4 in
Details
Item
10Gigabit Ethernet Card
Expansion Slot Type
SFP+
Maximum Data Transfer Rate
10-Gbit/s
Includes
10Gigabit Ethernet Card, Half-height Bracket, Full-height Bracket
Device Supported
Server
Media Type Supported
Optical Fiber
Operating System Compatibility
Host Interface
PCI Express 3.0 x8
Network Standard
10GBase-X
Color
Green
Form Factor
Plug-in Card
Total Number of Expansion Slots
2
Fiber Mode Supported
Multi-mode, Single-mode
Features
VLAN Filtering, PXE Support
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.