Zoro Homepage

10M Lc M/M Yellow Os2 Fiber Patch Cbl

  • Mfr # ADD-LC-LC-10M9SMFP

  • Zoro # G9954700


product price: $28.99
/ea

Key Features

Category - Data Cable
OS2
Jacket Color
Yellow
Clad Dimension
125 µm
Core Dimension
9 µm
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-LC-LC-10M9SMFP
Zoro #
G9954700
UPC #
821456048275
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
9 µm
Length - Patch Cord
32.81 ft

Details

Category - Data Cable
OS2
Jacket Color
Yellow
Cable Type
Fiber Optic
Item - Data Cable
Network Cable
Features
Ultra Physical Contact (UPC), Stranded
Jacket Type
Plenum
Shielding
No
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Connector on First End Details
(2) LC Network - Male
Cable Configuration
Straight-through
Connector on Second End Details
(2) LC Network - Male
Cable Characteristic
Patch Cable
Connector Type on Second End
LC Network - Male
Connector Gender on First End
Male
Connector Type on First End
LC Network - Male
Connector Gender on Second End
Male
Device Supported
Transceiver, Network Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.