Shop ADD-ON
See all product information
Create Account
CISCO COMP AOC 15M 25G ACTIVE FIBER
- Mfr # SFP-25G-AOC15M-AO
- Zoro # G610726052
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi Mode
For Use With
Network Device
End 1 Connection Type
SFP28 Network
End 2 Connection Type
SFP28 Network
Cable Length
49.21 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25G-AOC15M-AO
- Zoro #
- G610726052
- UPC #
- 821456046219
- Country of Origin
- Multiple
- Item
- Network Cable
- Mode
- Multi Mode
- For Use With
- Network Device
- End 1 Connection Type
- SFP28 Network
- End 2 Connection Type
- SFP28 Network
- Features
- AOC Technology
Dimensions
- Cable Length
- 49.21 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.