
10M St M/M Om2 Orange Fiber Patch Cbl
Mfr # ADD-ST-ST-10M5OM2
Zoro # G9746855
product price: $22.65
/eaKey Features
Category - Data Cable
OM2
Jacket Color
Orange
Clad Dimension
125 µm
Core Dimension
50 µm
Item - Data Cable
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ST-ST-10M5OM2
Zoro #
G9746855
UPC #
821455509173
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
50 µm
Length - Patch Cord
32.81 ft
Details
Category - Data Cable
OM2
Jacket Color
Orange
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-mode
Shielding
No
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Features
Impact Resistant, Molded, Physical Contact (PC), Strain Relief, Pull Resistant Connector, Halogen Free
Jacket Type
OFNR, Riser
Connector Type on Second End
ST Network - Male
Connector on Second End Details
(2) ST Network - Male
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Data Transfer Rate
1 Gbit/s
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Connector on First End Details
(2) ST Network - Male
Device Supported
Media Converters, Router, Hubs, Switches, Patch Panels, Network Device
Connector Type on First End
ST Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.