Shop ADD-ON
See all product information
Create Account
EXTREME NETWORKS 25G-LR-SFP10KM COMPATIBLE TAA COMPLIANT 25GBASE-LR SFP28
- Mfr # 25G-LR-SFP10KM-AO
- Zoro # G110726446
product price:Â
$
1,268.99
/ea
Free Shipping & Returns
Key Features
For Use With
Data Networking
Max. Distance - Fiber Optic Cable
10 km
Temp. Range
32 Degree F to 158 Degree F
Features
Digital Optical Monitoring
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25G-LR-SFP10KM-AO
- Zoro #
- G110726446
- UPC #
- 195285514493
- Country of Origin
- Multiple
Details
- For Use With
- Data Networking
- Max. Distance - Fiber Optic Cable
- 10 km
- Temp. Range
- 32 Degree F to 158 Degree F
- Features
- Digital Optical Monitoring
- Number of Ports
- 1
- Connector Type
- LC Network - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.