10M ST/LC M/M OM4 GREEN FIBER PATCH CBL
- Mfr # ADD-ST-LC-10M5OM4-GN
- Zoro # G310726451
product price:Â
$
32.95
/ea
Key Features
Jacket Color
Green
Features
Laser-optimized
For Use With
Network Device
End 2 Connection Type
ST Network - Male
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-ST-LC-10M5OM4-GN
- Zoro #
- G310726451
- UPC #
- 195285749390
- Country of Origin
- China
- Jacket Color
- Green
- Features
- Laser-optimized
- For Use With
- Network Device
- End 2 Connection Type
- ST Network - Male
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Simplex/Duplex/Multifiber
- Duplex
- Item
- Network Cable
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 32.81 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.